Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide

  • Mfr # DNMG431EEF-AC6030M

  • Zoro # G6322891


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431EEF-AC6030M
Zoro #
G6322891
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150404N-EF
Mounting Style
Top and Hole Clamping
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
ANSI Number
DNMG431EEF-AC6030M
Stainless (M) Compatibility
Yes
Relief Angle
0
Chip-Breaker Style
Double
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Included Angle
55 Degrees
Finish - Machining
Absotech
Shape
Rhombic
ANSI Code
DNMG431EEF
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEF
Coating Process
CVD
Features
Fracture Resistant
Material
Carbide
Application
Finishing
Style
DNMG
Chip Breaker
EEF
Corner Angle
55
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.