Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide

  • Mfr # DNMG433EEM-AC6040M

  • Zoro # G6321485


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EEM-AC6040M
Zoro #
G6321485
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150412N-EM
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG433EEM-AC6040M
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
No. of Edges
2
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Shape
Rhombic
Features
Excellent Fracture Resistance
Primary Material Application
Stainless Steel
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Code
EEM
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC6040M
Chip-Breaker Style
Double
Primary Material Application ISO Code
M
ANSI Code
DNMG433EEM
Material
Carbide
Style
DNMG
Application
Roughing
Corner Angle
55
Chip Breaker
EEM
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG433EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.