Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.625 in., CNMG, 4, Carbide

  • Mfr # CNMG544EEM-AC6030M

  • Zoro # G6327846


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EEM-AC6030M
Zoro #
G6327846
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160616N-EM
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
ANSI Number
CNMG544EEM-AC6030M
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0
Chip-Breaker Style
Double
Primary Material Application ISO Code
M
Features
Fracture Resistant
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application
Stainless Steel
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
CNMG544EEM
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
EEM
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EEM
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG544EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.