Zoro Homepage

Turning Insert, Round, 0.315 in, RPGA, Carbide

  • Mfr # RPGA080300-AC5015S

  • Zoro # G7553806


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Round
Insert Style
RPGA
Inscribed Circle
0.315 in
Insert Size
080300
Chip-Breaker
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGA080300-AC5015S
Zoro #
G7553806
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080300
Nose Radius
0.157"
Insert Thickness
0.125"

Description

Turning Insert, Inscribed Circle 0.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.