This item is Discontinued.

Sumitomo Turning Insert, Round, 0.472 in, RCMX, Carbide RCMX120400-AC700G

Turning Insert, Round, 0.472 in, RCMX, Carbide (Discontinued)

  • Mfr # RCMX120400-AC700G
  • Zoro # G9522676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCMX120400-AC700G
Zoro #
G9522676
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120400
Insert Thickness
0.1875"
Mounting Hole Dia.
0.165
Nose Radius
0

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.472 in
Chip-Breaker
No Breaker
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX120400-AC700G
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
RCMX120400-AC700G
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
MRGO Toolholders
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.472 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.