Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SCMT, 2, Carbide

  • Mfr # SCMT32.52ESU-AC6030M

  • Zoro # G6319741


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMT32.52ESU-AC6030M
Zoro #
G6319741
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T308NSU
Workpiece Compatibility
Stainless (M)
Coating
CVD
No. of Edges
4
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SCMT32.52ESU-AC6030M
Relief Angle
7
Manufacturer Grade
AC6030M
ANSI Code
SCMT32.52ESU
Number of Cutting Edges
4
Shape
Square
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
Absotech
Included Angle
90 Degrees
Coating Process
CVD
Primary Material Application ISO Code
M
Cutting Application
Turning
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Material
Carbide
Corner Angle
90
Series
AC6000M
Chip Breaker
ESU

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.