Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SCMA, 3, Carbide

  • Mfr # SCMA433-AC420K

  • Zoro # G6320021


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMA433-AC420K
Zoro #
G6320021
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SCMA120412
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
Cermet
Mounting Style
Screw-On
ANSI Number
SCMA433-AC420K
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Number of Cutting Edges
4
Shape
Square
Material - Machining
Carbide
Manufacturer Grade
AC420K
Included Angle
90 Degrees
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
K
ANSI Code
SCMA433
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Material
Carbide
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.