Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMA, 3, Carbide

  • Mfr # SNMA433-AC420K

  • Zoro # G6319489


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA433-AC420K
Zoro #
G6319489
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in
Depth of Cut
0.0500 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA120412
No. of Edges
4
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PCD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMA433-AC420K
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
Relief Angle
0
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
AC420K
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
8
ANSI Code
SNMA433
Primary Material Application ISO Code
K
Finish - Machining
Al203+TiCN
Shape
Square
Coating Process
CVD
Clearance Angle
0 Degrees
Material
Carbide
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.