Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432EGU-AC6030M

  • Zoro # G6318965


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EGU-AC6030M
Zoro #
G6318965
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408NGU
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
ANSI Number
SNMG432EGU-AC6030M
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Relief Angle
0
ANSI Code
SNMG432EGU
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Chip-Breaker Code
EGU
Shape
Square
Coating Process
CVD
Measurement System
Fractional Inch
Features
Fracture Resistant
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Material
Carbide
Chip Breaker
EGU
Series
AC6000M
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.