Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 4, Carbide

  • Mfr # SNMG434ENZ-AC420K

  • Zoro # G6317949


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434ENZ-AC420K
Zoro #
G6317949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120416N-UZ
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
4
ANSI Number
SNMG434ENZ-AC420K
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Chip-Breaker Code
ENZ
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Number of Cutting Edges
4
Shape
Square
ANSI Code
SNMG434ENZ
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Manufacturer Grade
AC420K
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material
Carbide
Corner Angle
90
Series
AC420K
Chip Breaker
ENZ

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.