Zoro Homepage

Turning Insert, Triangle, 0.25 in., TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ELU-AC6030M

  • Zoro # G6315088


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Insert Size
21.52
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ELU-AC6030M
Zoro #
G6315088
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110208NLU
Hardened (H) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TCMT21.52ELU-AC6030M
Coating
Cermet
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7
Chip-Breaker Code
ELU
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Shape
Triangle
Chip-Breaker Style
On One Side
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel
Material - Machining
Carbide
ANSI Code
TCMT21.52ELU
Included Angle
60 Degrees
Manufacturer Grade
AC6030M
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M
Cutting Application
Turning
Finish - Machining
Absotech
Material
Carbide
Series
AC6000M
Chip Breaker
ELU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.