Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.25 in., TCMT, 0.0156 in, Carbide

  • Mfr # TCMT21.51ESU-AC6040M

  • Zoro # G6315167


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Insert Size
21.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ESU-AC6040M
Zoro #
G6315167
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT110204NSU
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TCMT21.51ESU-AC6040M
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Relief Angle
7
Chip-Breaker Code
ESU
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
AC6040M
Number of Cutting Edges
3
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Features
Excellent Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
ANSI Code
TCMT21.51ESU
Cutting Application
Turning
Coating Process
PVD
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
ESU

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.