Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGU-AC6030M

  • Zoro # G6314038


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGU-AC6030M
Zoro #
G6314038
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EGU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG160404NGU
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
ANSI Number
TNMG331EGU-AC6030M
Coating
CVD
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Triangle
ANSI Code
TNMG331EGU
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Coating Process
CVD
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
EGU
Finish - Machining
Absotech
Material
Carbide
Chip Breaker
EGU
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.