Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEG-AC6030M

  • Zoro # G6313660


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEG-AC6030M
Zoro #
G6313660
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
TNMG160408N-EG
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG332EEG-AC6030M
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
No. of Edges
3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Relief Angle
0
Shape
Triangle
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Chip-Breaker Code
EEG
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Finish - Machining
Absotech
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
TNMG332EEG
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Material
Carbide
Chip Breaker
EEG
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.