Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EMU-AC6030M

  • Zoro # G6313347


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EMU-AC6030M
Zoro #
G6313347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG160408NMU
ANSI Number
TNMG332EMU-AC6030M
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Chip-Breaker Code
EMU
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Coating Process
CVD
Finish - Machining
Absotech
Number of Cutting Edges
3
Shape
Triangle
Clearance Angle
0 Degrees
Manufacturer Grade
AC6030M
ANSI Code
TNMG332EMU
Material
Carbide
Chip Breaker
EMU
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.