Zoro Homepage

Turning Insert, Triangle, 0.375 in., TPMT, 0.0156 in, Carbide

  • Mfr # TPMT331ESU-AC6030M

  • Zoro # G6308788


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT331ESU-AC6030M
Zoro #
G6308788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT160404NSU
Workpiece Compatibility
Stainless (M)
ANSI Number
TPMT331ESU-AC6030M
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
No. of Edges
3
Coating
CBN
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
11
Chip-Breaker Code
ESU
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Absotech
Clearance Angle
11 Degrees
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
ANSI Code
TPMT331ESU
Measurement System
Fractional Inch
Coating Process
CVD
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Turning
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
Number of Cutting Edges
3
Material
Carbide
Chip Breaker
ESU
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.