Zoro Homepage

Turning Insert, Triangle, 0.375 in., TPMT, 0.0312 in, Carbide

  • Mfr # TPMT332EMU-AC420K

  • Zoro # G6308709


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT332EMU-AC420K
Zoro #
G6308709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TPMT160408N-MU
For Use With
Toolholders, Boring Bars
ANSI Number
TPMT332EMU-AC420K
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Coating
CVD
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Relief Angle
11
Cutting Application
Turning
Chip-Breaker Code
EMU
Material - Machining
Carbide
ANSI Code
TPMT332EMU
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Shape
Triangle
Clearance Angle
11 Degrees
Coating Process
CVD
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC420K
Number of Cutting Edges
3
Material
Carbide
Chip Breaker
EMU
Corner Angle
60
Series
AC420K

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.