Quick Change - Boring Tools - Top Rake Chipbreaker .100 HW X .004 R X .400 Depth QBT, AlTiN
- Mfr # QBT4-100400X
- Zoro # G211946521
product price:Â
$
59.89
/ea
Key Features
Overall Length
1-1/2 in
SAE or Metric
SAE
Shank Dia.
3/16 in
Radius
0.004 in
Offset
0.0063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBT4-100400X
- Zoro #
- G211946521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Shank Dia.
- 3/16 in
- Radius
- 0.004 in
- Neck Dia. (In.)
- 0.0850 in
- Bore Depth
- 0.400 in
- Head Width
- 0.100 in
- Length from Holder
- 0.590 in
Details
- SAE or Metric
- SAE
- Offset
- 0.0063 in
- Left/Right Hand
- Right Hand
- Min. Bore
- 0.1100 in (2.8 mm)
- Projection
- 1/64 in
- Finish
- AlTiN
Description
0.1100in 2.8 mm Min Bore DIA x 0.400in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.