Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EEG-AC6040M

  • Zoro # G6377220


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEG-AC6040M
Zoro #
G6377220
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG080408N-EG
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
WNMG432EEG-AC6040M
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEG
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
WNMG432EEG
Coating Process
PVD
Manufacturer Grade
AC6040M
Cutting Application
Turning
Material - Machining
Carbide
Shape
Trigon
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Material
Carbide
Series
AC6000M
Corner Angle
80
Chip Breaker
EEG

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.