Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432ESU-AC6040M

  • Zoro # G6376539


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ESU-AC6040M
Zoro #
G6376539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080408NSU
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
ANSI Number
WNMG432ESU-AC6040M
Mounting Style
Top and hole Clamping
No. of Edges
3
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CBN
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0
Material - Machining
Carbide
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
ANSI Code
WNMG432ESU
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6040M
Chip-Breaker Code
ESU
Coating Process
PVD
Insert Holding Type
Straight Hole
Material
Carbide
Series
AC6000M
Chip Breaker
ESU
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.