Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EMU-AC6030M

  • Zoro # G6376030


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EMU-AC6030M
Zoro #
G6376030
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080412NMU
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
Cermet
ANSI Number
WNMG433EMU-AC6030M
No. of Edges
3
Cast Iron (K) Compatibility
No
Relief Angle
0
Shape
Trigon
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
ANSI Code
WNMG433EMU
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide
Chip Breaker
EMU
Series
AC6000M
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.