Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 3/64 in, Carbide
Mfr # WNMG433ENZ-AC700G
Zoro # G2354320
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # WNMG433ENZ-AC700G
- Zoro # G2354320
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3/64 in |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0472" |
Through Hole Inside Dia. | 0.2031 in |
Details
Description
Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4918HFL)
- AIRCAT DIE GRINDER 1/4" 1HP EXT (ACA6270)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide (CNMG431EGU-AC6040M)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- Sumitomo Turning Inserts