Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEF-AC6040M

  • Zoro # G6378456


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG332EEF-AC6040M
Zoro #
G6378456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060408N-EF
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
ANSI Number
WNMG332EEF-AC6040M
Non Ferrous (N) Compatibility
No
No. of Edges
3
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Coating Process
PVD
ANSI Code
WNMG332EEF
Shape
Trigon
Measurement System
Fractional Inch
Manufacturer Grade
AC6040M
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
EEF
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.