Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide
Mfr # WNMG332EGZ-AC415K
Zoro # G6378289
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # WNMG332EGZ-AC415K
- Zoro # G6378289
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.1500 in |
Details
Description
Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- ULLMAN DEVICES Double-Ended Aluminum Screw Starters (DE-2)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- Sumitomo Indexable Tools