Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3/8 in, WNMG, 3/64 in, Carbide
Mfr # WNMG333EMU-AC830P
Zoro # G6377869
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3/8 in
- Insert Size 333
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # WNMG333EMU-AC830P
- Zoro # G6377869
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3/64 in |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0469" |
Through Hole Inside Dia. | 0.1500 in |
Details
Description
Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- SUPERIOR ELECTRIC Fabric Cord Carrying Storage Strap, PK 5 (RVA1541-5)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X30)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- Sumitomo Turning Inserts