Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 3NUWNGA432-BN7000

  • Zoro # G6371709


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUWNGA432-BN7000
Zoro #
G6371709
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-WNGA080408
ANSI Number
3NUWNGA432-BN7000
Coating
PVD
Steel (P) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Shape
Trigon
Clearance Angle
0 Degrees
Cutting Application
Turning
Cutting Material Coverage
Multi-Mini Tip
ANSI Code
3NU-WNGA432
Included Angle
80 Degrees
Coating Process
PVD
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Material - Machining
CBN
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Manufacturer Grade
BN7000
Primary Material Application
Cast Iron
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.