Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ENG-AC8025P

  • Zoro # G6377555


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ENG-AC8025P
Zoro #
G6377555
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
WNMG080404N-UG
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431ENG-AC8025P
Cast Iron (K) Compatibility
Yes
Coating
Cermet
No. of Edges
3
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ENG
ANSI Code
WNMG431ENG
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Steel
Shape
Trigon
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.