Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ENZ-AC415K

  • Zoro # G6377519


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG431ENZ-AC415K
Zoro #
G6377519
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080404N-UZ
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WNMG431ENZ-AC415K
Coating
CVD
Steel (P) Compatibility
No
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Trigon
Chip-Breaker Code
ENZ
ANSI Code
WNMG431ENZ
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Manufacturer Grade
AC415K
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.