Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431EFA-T1500Z

  • Zoro # G6377756


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EFA-T1500Z
Zoro #
G6377756
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-FA
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431EFA-T1500Z
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Material - Machining
Cermet
Primary Material Application ISO Code
P
ANSI Code
WNMG431EFA
Included Angle
80 Degrees
Chip-Breaker Code
EFA
Shape
Trigon
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.