Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EEM-AC8025P

  • Zoro # G6377169


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEM-AC8025P
Zoro #
G6377169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080408N-EM
No. of Edges
3
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432EEM-AC8025P
Steel (P) Compatibility
Yes
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Chip-Breaker Code
EEM
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
ANSI Code
WNMG432EEM
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.