Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EEX-AC5025S

  • Zoro # G7548459


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEX-AC5025S
Zoro #
G7548459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG080408N-EX
Super Alloy (S) Compatibility
Yes
No. of Edges
6
ANSI Number
WNMG432EEX
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EEX
Material - Machining
Carbide
ANSI Code
WNMG432EEX
Insert Holding Type
Straight Hole
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Cutting Application
Turning
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.