Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432ENZ-AC415K

  • Zoro # G6376688


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432ENZ-AC415K
Zoro #
G6376688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080408N-UZ
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432ENZ-AC415K
Coating
CVD
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Primary Material Application ISO Code
K
ANSI Code
WNMG432ENZ
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Trigon
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Chip-Breaker Code
ENZ
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.