Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432ESEW-T1500A

  • Zoro # G6376566


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ESEW-T1500A
Zoro #
G6376566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG080408N-SEW
ANSI Number
WNMG432ESEW-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
Cermet
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ESE
Manufacturer Grade
T1500A
Wiper Insert
Yes
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
M, P
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Material - Machining
Cermet
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Straight Hole
Shape
Trigon
ANSI Code
WNMG432ESEW
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.