Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432ESU-T1500A

  • Zoro # G6376505


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ESU-T1500A
Zoro #
G6376505
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080408NSU
No. of Edges
3
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
WNMG432ESU-T1500A
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CBN
Clearance Angle
0 Degrees
Shape
Trigon
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
T1500A
ANSI Code
WNMG432ESU
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Chip-Breaker Code
ESU
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.