Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432ESU-T1500Z

  • Zoro # G6376496


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ESU-T1500Z
Zoro #
G6376496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080408NSU
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
WNMG432ESU-T1500Z
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Coating
CBN
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P
Material - Machining
Cermet
Primary Material Application
Steel
ANSI Code
WNMG432ESU
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Chip-Breaker Code
ESU
Shape
Trigon
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
T1500Z
Clearance Angle
0 Degrees
Coating Process
PVD
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.