Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ELUW-AC810P

  • Zoro # G6376128


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ELUW-AC810P
Zoro #
G6376128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080412N-LUW
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
WNMG433ELUW-AC810P
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Cermet
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish - Machining
Al203+TiCN
Shape
Trigon
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Coating Process
CVD
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
ELU
Primary Material Application
Steel
Manufacturer Grade
AC810P
ANSI Code
WNMG433ELUW
Insert Holding Type
Straight Hole
Wiper Insert
Yes
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.