Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EMU-AC5015S

  • Zoro # G7548608


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EMU-AC5015S
Zoro #
G7548608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080412N-MU
Stainless (M) Compatibility
Yes
ANSI Number
WNMG433EMU
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Trigon
Number of Cutting Edges
6
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
AC5015S
ANSI Code
WNMG433EMU
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
S01 - S20
Chip-Breaker Code
EMU
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Coating Process
PVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.