Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WBGT, .5, Carbide

  • Mfr # WBGT520.5LFX-AC5015S

  • Zoro # G7548066


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT520.5LFX-AC5015S
Zoro #
G7548066
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
.5
Nose Radius
0.007"
Mounting Hole Dia.
0.090"
Insert Thickness
0.062"
Thickness
2
Through Hole Inside Dia.
0.0900 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
WBGT060102L-FX
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
WBGT520.5LFX
Primary Material Application ISO Code
S01 - S20
Material - Machining
Carbide
Cutting Application
Turning
Shape
Trigon
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
ANSI Code
WBGT520.5LFX
Manufacturer Grade
AC5015S
Included Angle
80 Degrees
Chip-Breaker Code
FX
Clearance Angle
5 Degrees
Finish - Machining
AlTiSiN
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.