Zoro Homepage

Turning Insert, Trigon, 5, WBGT, .5, Cermet

  • Mfr # WBGT520.5L-T1500A

  • Zoro # G6378858


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT520.5L-T1500A
Zoro #
G6378858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
.5
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.0900 in
Thickness
2

Description

Turning Insert, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.