Zoro Homepage

VPET63.003LFX Grade AC1030U Carbide Turning Insert

  • Mfr # 1LR4546

  • Zoro # G808978737


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Style
VPET
Inscribed Circle
0.1874 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LR4546
Zoro #
G808978737
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.40mm
Nose Radius
0.0031 in
Insert Thickness
0.0937 in
Cutting Edge Length
0.3268 in

Details

Insert Style
VPET
Inscribed Circle
0.1874 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Workpiece Material
Steel, Stainless Steel, Small Machining
Coating
Absotech
Relief Angle
11 Degree
Corner Angle
35
Tolerance Class
E
Insert HoldingĀ Method
Screw-On
Series
AC1030U

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.