Zoro Homepage

20in Shell Hood

  • Mfr # HSHELL20BK

  • Zoro # G216281818


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 in
Depth
18 in
Application
RangeHood
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSHELL20BK
Zoro #
G216281818
UPC #
761101062259
Country of Origin
United States

Dimensions

Width
20 in
Height
5 in
Depth
18 in

Details

Color
Black
Item
RangeHood
Application
RangeHood
Finish
Black

Description

Summit's shell hoods are designed and manufactured in the USA to help complete your kitchen space on a budget. Model HSHELL20BK is a 20in wide shell hood in a jet black finish. It does not include any fans or electrical components. Additional units are available in white and a stainless steel look, as well as other common sizes including 24in, 30in, and 36in. Browse the full line to explore your options.


  • Shell hoods do not include light or fan
  • Designed to match 20 inch ranges; also available in 24, 30, and 36 inch widths
  • White and stainless steel shell hoods also available in same size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.