Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Wide Gas Range, Open Burners

  • Mfr # TNM1107BRW

  • Zoro # G116281970


product price: $1,259.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
36 in
Width
20 in
Depth
24 in
Standards
CSA
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNM1107BRW
Zoro #
G116281970
UPC #
761101079165
Country of Origin
United States

Dimensions

Height
36 in
Width
20 in
Depth
24 in

Details

Item
GasRange
Standards
CSA
Color
Black
Door Material
Stainless Steel
Case Material
Stainless Steel
Application
GasRange
Finish
Black

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TNM1107BRW is 20in wide apartment-sized gas range with a generous 2.46 cu.ft porcelain oven interior that can fit large trays. Two adjustable oven racks are included. An oven window and on/off interior light allow you to easily keep watch over your cooking. The broiler is located below the oven in a drop-down compartment. Four open 9000 BTU gas burners accommodate most of your stovetop heating needs, with upfront push-to-turn knobs that let you adjust your cooking without reaching over hot burners. This unit utilizes an electronic ignition system for added safety. Stainless steel doors feature professional style towel bar handles, bringing classic elegance to smaller kitchen spaces. The low stainless steel trimmed backguard creates a slide-in look, allowing you to customize the space behind your range in the style of your choice. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 24in, 30in, and 36in wide fits. This unit ships ready for natural gas connections. To use with propane, add the Kit LP.


  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Doors are constructed from brushed stainless steel for modern luxury built to last
  • Curved handles in brushed stainless steel offer an easier grip in attractive style
  • 9000 BTU burners with built-in enamel grates to meet most cooking needs
  • Set for use with natural gas connection. To convert for propane use, add Kit LP
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.