This item is Discontinued.

Summit Appliance 36 in. 390CFM Convertible Range Hood - Stainless Steel ULT2836SS

36 in. 390CFM Convertible Range Hood - Stainless Steel (Discontinued)

  • Mfr # ULT2836SS
  • Zoro # G215835395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULT2836SS
Zoro #
G215835395
UPC #
761101008707
Country of Origin
China

Description

The ULT2836SS is a 36 inch wide range hood with a stainless steel finish. This convertible hood can be used for ducted or ductless operation with variable speed options. Additional features include a washable aluminum filter and dual lights with the bulbs included. Features -Elegant and easy-to-clean finish in 22 gauge stainless steel -Variable speed 390 CFM motor -Washable aluminum filter for reduced kitchen odors -Convertible from top or rear venting into non-vented recirculating mode -Two 50 watt halogen lights included Specifications - Finish: Stainless Steel - Installation: Under Cabinet - Venting: Convertible - Controls: Dial - Light: Yes - Number of Lights: 2 - Light Type: Halogen - Maximum Air Movement: 390.0 CFM - Duct Shape: Round or Rectangular - Country of Origin: USA - Dimension: 8.0 H x 36.0 W x 19.0 D - Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.