This item is Discontinued.

Summit Appliance Summit Appliance ADAH1618W 18 in. Wide ADA Compliant Convertible Range Hood for Ducted or Ductless use in White with Remote Wall Switch ADAH1618W

Summit Appliance ADAH1618W 18 in. Wide ADA Compliant Convertible Range Hood for Ducted or Ductless use in White with Remote Wall Switch (Discontinued)

  • Mfr # ADAH1618W
  • Zoro # G703780459
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADAH1618W
Zoro #
G703780459
UPC #
761101064123
Country of Origin
China

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.

The ADAH1618W is designed and manufactured in the USA. Sized at 18 inches wide, this convertible range hood can be used with top or rear venting and easily converted into non-vented mode. It features steel construction and a powder-coated finish in classic white. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.

This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1618W can accept a light.

In addition to this model, Summit also offers ADA compliant ductless range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide.

Features
  • ADA compliant design allows you to control the hood from a wall light switch for easier accessibility
  • 18" wide range hood matches slim apartment sized ranges and cooktops
  • Convertible from top or rear venting into non-vented recirculating mode
  • Classic white finish to suit all kitchen styles
  • Requires professional installation by a licensed electrician
  • Made in the USA
Specifications
  • Size: 18 in.
  • Cabinet: White
  • US Electrical Safety: UL
  • Installation: Under Cabinet
  • Venting: Convertible
  • Number of Fan Speed: 2
  • Maximum Air Movement: 160.0 CFM
  • Dimension: 5" H x 18" W x 18" D
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.