LI0616PN Liquid Iron Out 16 Oz Pack Of 6
- Mfr # LI0616PN
- Zoro # G804134229
product price:Â
$
64.69
/ea
Key Features
Size
16 oz
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LI0616PN
- Zoro #
- G804134229
- UPC #
- -
- Country of Origin
- China
- Ready to Use/Concentrated
- Ready to Use
- Item
- All-Purpose Cleaner
- Cleaner Form
- Liquid
- Container Type
- Spray Bottle
Dimensions
- Size
- 16 oz
Description
Super Iron Out Liquid Spray is a specially formulated non-abrasive rust stain remover designed to dissolve the toughest rust stains on contact. The convenient trigger spray bottle makes it easy to use on vertical surfaces and in hard to reach places. Advanced formula Super Iron Out Liquid Spray is effective yet much safer than traditional liquid rust stain removers due to its non-hydrofluoric acid design. It will dissolve rust stains on sinks tiles tubs showers toilets colorfast fabrics and number of other surfaces.
Features- Quickly & Easily Removes the Toughest Rust Stains from Most Surfaces In & Around the Home
- Ready to Use Multi-Purpose Liquid Comes In An Easy to Use Trigger Spray
- Great for Cleaning Bath Shower Toilets Colorfast Fabrics Vertical Surfaces and Hard to Reach Places
- Non Abrasive Non Hydrofluoric Acid Based Formula is Safer Then Other Liquid Rust Stain Removers
- Capacity - 16 oz.
- Pack of 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.