Double-Sided Foam Tape, 1 in W, 36 yd L, 1/32 in, Polyester Foam, Double-Sided

  • Mfr # FADC4373-1

  • Zoro # G5374929


product price:  $42.69
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FADC4373-1
Zoro #
G5374929
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.91 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Width
1 in
Tape Length
36 yd
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyester Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
9.3 lb/in
Series
FADC4373
Min. Tape Performance Temp.
-40 Degrees F
Tape Adhesive Strength
135 oz/in
Standards
Not Rated
Tape Elongation
50 %
Liner Color
Clear
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
320 Degrees F
Foam Cell Type
Closed
Tape Adhesive Material
Acrylic
Temperature Range
40 Degrees to 320 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Brand and Series
Falcon Tape Summit FADC4373
Tape Brand
Falcon Tape
Tape Type
Double-Sided Foam Tape
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided Conformable Foam Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Maximum Tape Performance Temperature
320 Degrees F
Sub-Brand
Summit
Environment
Indoor and Outdoor
Foam Density Type
Conformable
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Adhesion to Steel
88 oz/in
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, Food & Beverage, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse
Liner Material
Siliconized Polyethylene
Minimum Tape Performance Temperature
40 Degrees F

Description

Liner Included Liner Included, Tape Brand Falcon Tape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 320 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series FADC4373

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.