Zoro Homepage

Float Switch Connection Kit

  • Mfr # SA-FS-CONN-KIT

  • Zoro # G003529154


product price: $9.35
/ea

Key Features

Includes
(2) 10 to 12 AWG Shrink Connectors, (2) 9mm Black Shrink Wrap Tubing, (2) Black Shrink Wrap Connectors, (4) 14 to 16 AWG Shrink Connectors
Overall Length
4 in
For Use With
Float Switch
Overall Height
0.75 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-FS-CONN-KIT
Zoro #
G003529154
UPC #
857824008848
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
0.75 in
Length
4 in
Height
3/4 in
Width
2 1/2 in
Cord Size
16 AWG
Manufacturers Warranty Length
1 yr
Overall Width
2.5 in
Dimensions
4 in L x 2.5 in Wx 0.75 in H

Details

Item
Float Switch Connection Kit
Includes
(2) 10 to 12 AWG Shrink Connectors, (2) 9mm Black Shrink Wrap Tubing, (2) Black Shrink Wrap Connectors, (4) 14 to 16 AWG Shrink Connectors
For Use With
Float Switch
Warranty
1 yr
Section Description
Water Tight Seal For Wired Connections
Fits Brand
Sump Alarm
For Use With Mfr. Model Number
SA-2359-3, SA-2359-33, SA-2359-5, SA-2368-10, SA-2368-33, SA-2368-6
Product Type
Float Switch Connection Kit
Compatible Manufacturer Model Number
SA-2359-10, SA-2359-3, SA-2359-33, SA-2359-5, SA-2368-10, SA-2368-33, SA-2368-6
For Number of Floats
1
Compatible Wire Gauge
10 AWG, 12 AWG, 14 AWG, 16 AWG
Compatible with Series
Universal

Description

Float Switch Connection Kit, Includes (2) 10 to 12 AWG Shrink Connectors, (2) 9mm Black Shrink Wrap Tubing, (2) Black Shrink Wrap Connectors, (4) 14 to 16 AWG Shrink Connectors, Product Type Float Switch Connection Kit, Overall Height 0.75 in, Overall Length 4 in, Overall Width 2.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.