
High Water Alarm, 120V AC
Mfr # SA-SEPTI-ALM-120V-WIFI+CELL-IP67
Zoro # G616495594
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Includes
Din Rail Mount, IP65 Antenna
Overall Height
0.5 in
IP Rating
IP20
Overall Width
0.2 in
Includes Battery Backup
Battery Backup Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-SEPTI-ALM-120V-WIFI+CELL-IP67
Zoro #
G616495594
UPC #
850077747434
Country of Origin
United States
Dimensions
Overall Height
0.5 in
Overall Width
0.2 in
Overall Length
0.3 in
Details
Item
High Water Alarm
Includes
Din Rail Mount, IP65 Antenna
IP Rating
IP20
Includes Battery Backup
Battery Backup Included
Environment
Indoor/Outdoor
Current
120 mA
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
Connectivity
Cellular, Wi-Fi
Nameplate Voltage
120V AC
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
Detection Type
High Level
Reset Type
Automatic
Number of Alarm Inputs
2
Alert Messaging
Email, Mobile App, Text
Description
High Water Alarm, Current 120 mA, Sound Level - Maximum Not Applicable, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Din Rail Mount, IP65 Antenna, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Cellular, Wi-Fi, Detection Type High Level, Overall Height 0.5 in, Overall Length 0.3 in, Overall Width 0.2 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.