Shop SUMP ALARM

HighWaterAlarm, Audio, Visual, 120VAC, 6ft

  • Mfr # SA-120V-1L-100
  • Zoro # G8616664

product price:Ā 
$
360.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Item Weight
7.5 pounds
Decibels
90dB
Connection
NEMA 5-15
Style
100 Ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-1L-100
Zoro #
G8616664
UPC #
784672970518
Country of Origin
United States

Dimensions

Float Length
100 ft
Overall Length
3 in
Power Cord Length
6 ft
Overall Width
3.5 in
Fits Chest Size
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Overall Height
4.5 in
Sensor Cord Length
100 ft
Length
3 in

Details

Voltage
120V
Item Weight
7.5 pounds
Decibels
90dB
Connection
NEMA 5-15
Style
100 Ft
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
33 to 140 Degrees Fahrenheit
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No
Alert Output
Audio, Visual
Sound Level - Maximum
90 dB
Includes Battery Backup
No Battery Backup Included
Number of Alarm Inputs
1
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
NEMA Enclosure Rating
4X
Environment
Indoor/Outdoor
IP Rating
IP65
Current
100 mA
Includes
Cable Weight, Wall Anchors, Zip Ties
Item
High Water Alarm
Switch Type Included
Tether Float
Nameplate Voltage
120V AC
Reset Type
Automatic, Manual
For Media Type
Potable Water
Detection Type
High Level
Features
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 100 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.