HighWaterAlarm, Audio, Visual, 120VAC, 6ft

  • Mfr # SA-120V-1L-10
  • Zoro # G8616789
product price:Ā 
$
152.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
10 Ft
Connection
NEMA 5-15
Temperature Range
32 to 140 Degrees Fahrenheit
Item Weight
1.9 pounds
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-1L-10
Zoro #
G8616789
UPC #
857824008602
Country of Origin
United States

Dimensions

Float Length
10 ft
Power Cord Length
6 ft
Fits Chest Size
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Overall Length
3 in
Overall Width
3.5 in
Sensor Cord Length
10 ft
Overall Height
4.5 in
Length
3 in

Details

Voltage
120V
Style
10 Ft
Connection
NEMA 5-15
Temperature Range
32 to 140 Degrees Fahrenheit
Item Weight
1.9 pounds
Decibels
90dB
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No
Detection Type
High Level
Number of Alarm Inputs
1
Includes
Cable Weight, Wall Anchors, Zip Ties
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
Environment
Indoor/Outdoor
Item
High Water Alarm
Current
100 mA
Nameplate Voltage
120V AC
NEMA Enclosure Rating
4X
IP Rating
IP65
Includes Battery Backup
No Battery Backup Included
Sound Level - Maximum
90 dB
Alert Output
Audio, Visual
Switch Type Included
Tether Float
For Media Type
Potable Water
Reset Type
Automatic, Manual
Features
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 10 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Ratings & reviews